References
Walter Prototyp:P40310-M6
Rubix:357A5409
Manufacturer :6149536
EAN:4042446228804

Documents
Product details : WALTERPROT P40310-M6 TAPS HSS-E X PERT 6149536
ALTIUS
Strengths
•For long-chipping materials
For thin-walled workpieces
For thin-walled workpieces
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
- Usually arrives within 14 working days