References
Gühring:734 12.000
Rubix:285A4753
Manufacturer :9007340120000
EAN:4031093637503


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00734 012.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 47.60 excl. VAT
/ Each
£ 57.12 incl. VAT
- Usually arrives within 14 working days