WALTERPROT 22460-UNC3/4 HAND- AND MACHINE TAPS HSS/-E 5078221
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22460-UNC3/4
Rubix:357A4180
Manufacturer :5078221
EAN:4042446027094

Documents
Product details : WALTERPROT 22460-UNC3/4 HAND- AND MACHINE TAPS HSS/-E 5078221
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.05 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | unc 3/4 in - 10 |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 122.40 excl. VAT
/ Each
£ 146.88 incl. VAT
- Usually arrives within 14 working days