References
Walter Prototyp:TC216-M8-C0-WY80AA
Rubix:2594272
Manufacturer :6743448
EAN:4042446263058

Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT TC216-M8-C0-WY80AA MACHINE TAP 6743448
HSS-E machine taps TC216-M8-C0-WY80AA
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 26.99 excl. VAT
/ Each
£ 32.39 incl. VAT
- Usually arrives within 14 working days