Machine thread-cutters E600
Threading | M10 |
---|---|
Threading diameter | 10 mm |
Total length | 108 mm |
Threading | M10 |
---|---|
Threading diameter | 10 mm |
Total length | 108 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 8.5 mm |
Square drive adapter | 8 mm |
Coating | Bright |
Usually arrives within 14 working days