WALTER 23410-UNF12 HAND- AND MACHINE TAPS HSS/-E 5078587
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23410-UNF12
Rubix:276A0166
Manufacturer :5078587
EAN:4042446030605

Documents
Product details : WALTER 23410-UNF12 HAND- AND MACHINE TAPS HSS/-E 5078587
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.486 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 64 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 62.57 excl. VAT
/ Each
£ 75.08 incl. VAT
- Usually arrives within 14 working days