WALTER 204164-MJ5 ADVANCED MACHINE TAPS HSS-E 5200322
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:204164-MJ5
Rubix:262A4378
Manufacturer :5200322
EAN:4042446154509

Technical specifications
| Threading | mj 5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 204164-MJ5 ADVANCED MACHINE TAPS HSS-E 5200322
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | mj 5 x 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.421 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 16 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 31.75 |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 74.22 excl. VAT
/ Each
£ 89.06 incl. VAT
- Usually arrives within 14 working days