WALTERPROT 212661-M16X1 ADVANCED MACHINE TAPS HSS-E 5077292
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:212661-M16X1
Rubix:357A4005
Manufacturer :5077292
EAN:4042446018092

Technical specifications
| Threading | m16x1 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 212661-M16X1 ADVANCED MACHINE TAPS HSS-E 5077292
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m16x1 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 138.67 excl. VAT
/ Each
£ 166.40 incl. VAT
- Usually arrives within 14 working days