References
Walter Prototyp:P2021005-M2.5
Rubix:276A3499
Manufacturer :6159862
EAN:4042446233211

Documents
Product details : WALTER P2021005-M2.5 TAPS HSS-E X PERT 6159862
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 42.68 excl. VAT
/ Each
£ 51.22 incl. VAT
- Usually arrives within 14 working days