DORMER E390M12 6554583

Machine taps E390

See technical information

References

Dormer:E390M12
Rubix:376A1998
EAN:7320760675045
Machine tap M12 DIN 376

Technical specifications

Threadingm12
Threading diameter12 mm
Typemetric blind bores and through-bores
See all Specifications

Product details : DORMER E390M12 6554583


HSS-E-PM machine tap for metric threads SHARK white ring TiAlN coated DIN 371 form C straight flutes 2xD blind and through holes for cast iron and synthetic materials such as duraplasts.

Applications

• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplasts

Technical specifications


Attributes
Threadingm12
Threading diameter12 mm
Typemetric blind bores and through-bores
With cooling sprayno
Drilling diameter10.3 mm
Square drive adapter9 mm
Coatingtialn
Total length110 mm
Body materialhss-e
£ 51.83 excl. VAT
/ Each
£ 62.20 incl. VAT
  • Usually arrives within 14 working days