Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M12X100C150 COROTAP OPTIMIZED VERSATILITY 6539215
SANDVIK T200-XM100DB-M12X100C150 COROTAP OPTIMIZED VERSATILITY 6539215
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M12X100C150
rubix:
319A8129
manufacturer :
6539215
ean:
26539215
Technical specifications
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M12X100C150 COROTAP OPTIMIZED VERSATILITY 6539215
Technical specifications
Attributes
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.10
excl. VAT
/
Each
£
38.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX10M5X.50 TAP M5 X 0.50 MM 5973721
DOR HSS TAP M22X1.5NO7
WALTERPROT E2036466-M24 HAND- AND MACHINE TAPS HSS/-E 5603110
DORMER E239M8 TAP M8 X 1.25 MM 6305821
DORMER EP215/8 SPIRAL POINT TAP 5/8 INCH X 11 5973993
DORMER E000TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196635
GUHRING 01991 009.525 MACHINE TAPS 9019910095250
DORMER E5475/8NO2 TAP 5/8 INCH X 14 5976427
WALTER 203115-M8 HAND- AND MACHINE TAPS HSS/-E 5076140
GUHRING 00806 001.600 MACHINE TAPS 9008060016000
DORMER EP308-36 SPIRAL POINT TAP NO.8 X 36 5973871
GUHRING 02853 014.007 MACHINE TAPS 9028530140070
CUTLINE 885481 HSS TAP NPT 3/8 X 18
WALTERPROT TC115.UNF3/4-L0-WY80AA MACHINE TAP 7528671
SANDVIK T200-XM100DA-M2 C110 6635025