DORMER E0337/8 TAP 7/8 INCH X 14 5973950


Machine thread-cutters E033

References
dormer:E0337/8
rubix:8088748
ean:7320760570180
Machine tap 7/8 inchx14 ISO529
brand logo
Technical specifications
Angle of helix45 °
Input16
Total length118 mm
See all Specifications

Product details : DORMER E0337/8 TAP 7/8 INCH X 14 5973950


HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Angle of helix45 °
Input16
Total length118 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter22.225 mm
Square drive adapter16 mm
CoatingSteam tempered
Threading (inch)5-8.
No. of threads per inch14
Show UNSPSC/ECL@SS
£ 188.50 excl. VAT
/ Each
£ 226.20 incl. VAT
  • Usually arrives within 14 working days