References
Walter Prototyp:P21519-M6X0.5
Rubix:357A5712
Manufacturer :6244601
EAN:4042446237363

Documents
Product details : WALTERPROT P21519-M6X0.5 TAPS HSS-E X PERT 6244601
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 44.85 excl. VAT
/ Each
£ 53.82 incl. VAT
- Usually arrives within 14 working days