DORMER E0214-40 SPIRAL POINT TAP NO.4 X 40 5974331
Machine thread-cutters E021
See technical informationReferences
Dormer:E0214-40
Rubix:8087946
EAN:7320760569108




Technical specifications
| Threading | unc 4-40 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american through-bores |
Product details : DORMER E0214-40 SPIRAL POINT TAP NO.4 X 40 5974331
HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | unc 4-40 |
|---|---|
| Threading diameter | 2.845 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.35 mm |
| Tail diameter | 3.15 mm |
| Square drive adapter | 2.5 mm |
| Thread depth | 14 mm |
| Angle of helix | 0 ° |
| Coating | steam tempered / oxide |
| Total length | 48 mm |
| Body material | hss-e |
| Threading | 40 |
| No. of threads per inch | 40 |
| Tolerance | h2 |
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
- Usually arrives within 14 working days