References
Dormer:E7201/2NO3
Rubix:1069121
EAN:7320760161555



Product details : DOR HSS TIN TAP 1/2NO3
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 18.25 mm |
| Square drive adapter | 17.5 mm |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 123.73 excl. VAT
/ Each
£ 148.48 incl. VAT
- Usually arrives within 14 working days
