References
Walter Prototyp:P22210-UNC8
Rubix:276A3816
Manufacturer :6149425
EAN:4042446227708

Technical specifications
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american through-bores |
Documents
Product details : WALTER P22210-UNC8 TAPS HSS-E X PERT 6149425
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc #8-32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 4.166 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 12 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
- Usually arrives within 14 working days