Machine Tap
Angle of helix | 30 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Angle of helix | 30 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Type | American blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 13.372 mm |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Coating | THL |
Threading (inch) | 1/4 in - 18 NPT |
No. of threads per inch | 27 |
Usually arrives within 14 working days