References
Sandvik Coromant:T200-PD100DA-M3 D110
Rubix:317A8565
Manufacturer :8248164
EAN:7323226756159


Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PD100DA-M3D110 COROTAP 8248164
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 4.5 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 38.41 excl. VAT
/ Each
£ 46.09 incl. VAT
- Usually arrives within 14 working days