CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 1/2-13 864963
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864963
Rubix:864963
EAN:3660338194009



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 1/2-13 864963
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | 1/2 |
| No. of threads per inch | 13 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 41.36 excl. VAT
/ Each
£ 49.63 incl. VAT
- Usually arrives within 14 working days
