Machine Tap
Threading (inch) | G 1/8 in - 28 |
---|---|
Threading diameter (inch) | G 1/8 in - 28 |
No. of threads per inch | 19 |
Threading (inch) | G 1/8 in - 28 |
---|---|
Threading diameter (inch) | G 1/8 in - 28 |
No. of threads per inch | 19 |
Body material | HSS-E |
Coating | Uncoated |
Drilling diameter | 9.728 mm |
Tail diameter | 7 mm |
Square drive adapter | 5,5 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Angle of helix | 15 ° |
Usually arrives within 14 working days