Unc tap hsse - spiral flute - alloy steels
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 3/8 |
No. of threads per inch | 16 |
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 3/8 |
No. of threads per inch | 16 |
Total length | 100 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 2B |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Material | Steels |
Angle of helix | 40 ° |
Din standard | DIN 371 |
Capacity length | 16 mm |
Sold out