WALTERPROT 243612-RP1.1/2 HAND- AND MACHINE TAPS HSS/-E 5078854
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:243612-RP1.1/2
Rubix:357A4217
Manufacturer :5078854
EAN:4042446033378

Technical specifications
| Threading | rp 1.1/2-11 |
|---|---|
| Threading diameter | 47.803 mm |
| Type | british blind bores and through-bores |
Documents
Product details : WALTERPROT 243612-RP1.1/2 HAND- AND MACHINE TAPS HSS/-E 5078854
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | rp 1.1/2-11 |
|---|---|
| Threading diameter | 47.803 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 47.803 mm |
| Tail diameter | 36 mm |
| Square drive adapter | 29 mm |
| Thread depth | 87 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 190 mm |
| Body material | hss-e |
| Threading | rp |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 656.20 excl. VAT
/ Each
£ 787.44 incl. VAT
- Usually arrives within 14 working days