References
Walter Prototyp:M23263-UNF5/8
Rubix:357A5573
Manufacturer :6149992
EAN:4042446232276

Technical specifications
| Threading | unf 5/8 in - 18 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT M23263-UNF5/8 TAPS HSS-E X PERT 6149992
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 5/8 in - 18 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.875 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 121.33 excl. VAT
/ Each
£ 145.60 incl. VAT
- Usually arrives within 14 working days