References
Dormer:E238M30
Rubix:2557048
EAN:7320760664124




Technical specifications
| Threading | m30 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E238M30 TAP M30 X 3.50 MM 6305807
HSS-E machine tap for metric thread steam-tempered DIN 376 Shape C 40° coiled 2xD blind holes for stainless steel.
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m30 |
|---|---|
| Threading diameter | 30 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 26.5 mm |
| Square drive adapter | 22 mm |
| Angle of helix | 40 ° |
| Total length | 180 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 233.84 excl. VAT
/ Each
£ 280.61 incl. VAT
- Usually arrives within 14 working days