Machine Tap
Threading (inch) | 1/8 in - 27 NPT |
---|---|
Threading diameter (inch) | 1/8 in - 27 NPT |
No. of threads per inch | 18 |
Threading (inch) | 1/8 in - 27 NPT |
---|---|
Threading diameter (inch) | 1/8 in - 27 NPT |
No. of threads per inch | 18 |
Total length | 90 mm |
Body material | HSS-E |
Coating | Uncoated |
Drilling diameter | 10.065 mm |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Capacity length | 14 mm |
Usually arrives within 14 working days