WALTER 25167-NPT1/2 HAND- AND MACHINE TAPS HSS/-E 5078946
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:25167-NPT1/2
Rubix:275A9846
Manufacturer :5078946
EAN:4042446034290

Documents
Product details : WALTER 25167-NPT1/2 HAND- AND MACHINE TAPS HSS/-E 5078946
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| No. of threads per inch | 32 |
|---|---|
| Coating | uncoated |
| Threading | 1/2 in - 14 npt |
| Drilling diameter | 20.947 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Direction of threading | right |
| Threading diameter (inch) | 1/2 in - 14 npt '' |
| Capacity length | 26 mm |
| Total length | 125 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 133.73 excl. VAT
/ Each
£ 160.48 incl. VAT
- Usually arrives within 14 working days