Bspf tap hsse alloy steels spiral point
Threading (inch) | BSP |
---|---|
Threading diameter (inch) | 3/4 |
No. of threads per inch | 14 |
Threading (inch) | BSP |
---|---|
Threading diameter (inch) | 3/4 |
No. of threads per inch | 14 |
Total length | 140 mm |
Body material | HSS-E |
Coating | Polished |
Tail diameter | 20 mm |
Square drive adapter | 16 mm |
Capacity length | 28 mm |
Sold out