Machine Tap
Threading (inch) | G 3/4 in - 14 |
---|---|
Threading diameter (inch) | G 3/4 in - 14 |
No. of threads per inch | 24 |
Threading (inch) | G 3/4 in - 14 |
---|---|
Threading diameter (inch) | G 3/4 in - 14 |
No. of threads per inch | 24 |
Body material | HSS-E |
Coating | Uncoated |
Drilling diameter | 26.441 mm |
Tail diameter | 20 mm |
Square drive adapter | 16 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Angle of helix | 15 ° |
Usually arrives within 14 working days