Unf tap hsse - spiral flute - alloy steels
Threading (inch) | UNF |
---|---|
Threading diameter (inch) | 5/16 |
No. of threads per inch | 24 |
Threading (inch) | UNF |
---|---|
Threading diameter (inch) | 5/16 |
No. of threads per inch | 24 |
Total length | 90 mm |
Body material | HSS-E |
Coating | No |
Tolerance | 2B |
Tail diameter | 6 mm |
Square drive adapter | 4,9 mm |
Angle of helix | 40 ° |
Din standard | DIN 374 |
Capacity length | 11 mm |
Sold out