WALTERPROT 20430-M2.5 HAND- AND MACHINE TAPS HSS/-E 5076574
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20430-M2.5
Rubix:357A3931
Manufacturer :5076574
EAN:4042446011116

Technical specifications
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 20430-M2.5 HAND- AND MACHINE TAPS HSS/-E 5076574
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 4 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 50 mm |
| Body material | hss-e |
| Threading | m2,5 |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
- Usually arrives within 14 working days