Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american blind bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 7.938 mm |
Tail diameter | 6 mm |
Square drive adapter | 7 mm |
Coating | tin |
Threading (inch) | unf 5/16 in - 24 |
No. of threads per inch | 32 |
Usually arrives within 14 working days