Machine Tap
Threading | m4 |
---|---|
Angle of helix | 15 ° |
Total length | 63 mm |
Threading | m4 |
---|---|
Angle of helix | 15 ° |
Total length | 63 mm |
Body material | hss-e |
Tolerance | 6h |
Type | metric blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Coating | uncoated |
Usually arrives within 14 working days