WALTERPROT 20311-M1.2 HAND- AND MACHINE TAPS HSS/-E 5076107
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20311-M1.2
Rubix:357A3859
Manufacturer :5076107
EAN:4042446006488

Technical specifications
| Threading | m1,2 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 20311-M1.2 HAND- AND MACHINE TAPS HSS/-E 5076107
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m1,2 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 40 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 50.88 excl. VAT
/ Each
£ 61.06 incl. VAT
- Usually arrives within 14 working days