WALTER 2021763-M4 ADVANCED MACHINE TAPS HSS-E 5664560
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2021763-M4
Rubix:276A1187
Manufacturer :5664560
EAN:4042446192617

Technical specifications
| Threading | metrica (m4x0,7) |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2021763-M4 ADVANCED MACHINE TAPS HSS-E 5664560
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | metrica (m4x0,7) |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 13 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 53.85 excl. VAT
/ Each
£ 64.62 incl. VAT
- Usually arrives within 14 working days