References
Walter Prototyp:P205099-EGM4
Rubix:276A3702
Manufacturer :6244423
EAN:4042446235581

Documents
Product details : WALTER P205099-EGM4 TAPS HSS-E X PERT 6244423
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6hmod |
Show UNSPSC/ECL@SS
£ 35.64 excl. VAT
/ Each
£ 42.77 incl. VAT
- Usually arrives within 14 working days