WALTER 25460-NPT1 ADVANCED MACHINE TAPS HSS-E 5078960
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:25460-NPT1
Rubix:276A1169
Manufacturer :5078960
EAN:4042446034443

Technical specifications
| Threading | 1 in - 11,5 npt |
|---|---|
| Threading diameter | 32.914 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 25460-NPT1 ADVANCED MACHINE TAPS HSS-E 5078960
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Threading | 1 in - 11,5 npt |
|---|---|
| Threading diameter | 32.914 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 32.914 mm |
| Tail diameter | 28 mm |
| Square drive adapter | 22 mm |
| Thread depth | 31 mm |
| Angle of helix | 15 ° |
| Coating | vap |
| Total length | 150 mm |
| Body material | hss-e |
| Threading | 1 in - 11,5 npt |
| No. of threads per inch | 11.5 |
Show UNSPSC/ECL@SS
£ 468.00 excl. VAT
/ Each
£ 561.60 incl. VAT
- Usually arrives within 14 working days