WALTER 2021763-M3 ADVANCED MACHINE TAPS HSS-E 5664548
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2021763-M3
Rubix:276A1186
Manufacturer :5664548
EAN:4042446192594

Documents
Product details : WALTER 2021763-M3 ADVANCED MACHINE TAPS HSS-E 5664548
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
- Usually arrives within 14 working days