SANDVIK T100-KM103AF-3/4D210 COROTAP 6871298
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM103AF-3/4D210
Rubix:319A9496
Manufacturer :6871298
EAN:7323220281664



Product details : SANDVIK T100-KM103AF-3/4D210 COROTAP 6871298
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 25 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | non-metallic and other materials |
| Threading | 3/4-16 |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 215.41 excl. VAT
/ Each
£ 258.49 incl. VAT
- Usually arrives within 14 working days
