DORMER E294M14 TAP M14 X 2.00 MM 6305754


Rolling thread-cutters E294

References
dormer:E294M14
rubix:2557118
ean:7320760663868
Machine tap M14x2.00mm DIN2174
brand logo
Technical specifications
ThreadingM14
Threading diameter14 mm
Input11
See all Specifications

Product details : DORMER E294M14 TAP M14 X 2.00 MM 6305754


HSS-E Rolling thread-cutter with lubrication grooves for metric threaded TiN coated DIN 2174 shape C 3.5xD blind and continuous holes for steel<850 N/mm². Stainless steel and austenitic stainless steel. Titanium and nickel. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Austenitic (<320 HB <1100 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM14
Threading diameter14 mm
Input11
Total length110 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter13 mm
Square drive adapter11 mm
CoatingTiN
Show UNSPSC/ECL@SS
£ 109.85 excl. VAT
/ Each
£ 131.82 incl. VAT
  • Usually arrives within 14 working days