WALTER 2021763-M2.5 ADVANCED MACHINE TAPS HSS-E 5664547
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2021763-M2.5
Rubix:276A0710
Manufacturer :5664547
EAN:4042446192587

Technical specifications
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2021763-M2.5 ADVANCED MACHINE TAPS HSS-E 5664547
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 50 mm |
| Body material | hss-e / pm |
| Threading | m2,5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 60.13 excl. VAT
/ Each
£ 72.16 incl. VAT
- Usually arrives within 14 working days