References
Dormer:E013M12X1.0
Rubix:8087407
EAN:7320760568873




Technical specifications
| Threading | m12 x 1,0 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E013M12X1.0 TAP M12 X 1.00 MM 5973516
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m12 x 1,0 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 16 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 89 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 49.05 excl. VAT
/ Each
£ 58.86 incl. VAT
- Usually arrives within 14 working days