References
Dormer:E299M24X1.5
Rubix:376A1929
EAN:7320760663226




Technical specifications
| Threading | m24 x 1,5 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric through-bores |
Product details : DORMER E299M24X1.5 6290602
HSS-E machine tap for metric fine threads hard chrome-plated DIN 374 form B peel-cut 2.5xD through holes for unalloyed steel <850 N/mm². Copper and brass.
MACHINE TAP MF 24 X1,50 E299 GUN 6H HSSE DIN 374
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m24 x 1,5 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.5 mm |
| Tail diameter | 14.5 mm |
| Square drive adapter | 18 mm |
| Thread depth | 28 mm |
| Coating | chrome |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | m24 x 1,5 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 112.35 excl. VAT
/ Each
£ 134.82 incl. VAT
- Usually arrives within 14 working days