WALTERPROT 20362-M20 ADVANCED MACHINE TAPS HSS-E 5076377
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20362-M20
Rubix:357A3895
Manufacturer :5076377
EAN:4042446009267

Technical specifications
| Threading | m20 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 20362-M20 ADVANCED MACHINE TAPS HSS-E 5076377
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 19 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | nit |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 131.08 excl. VAT
/ Each
£ 157.30 incl. VAT
- Usually arrives within 14 working days