Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DE-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539551
SANDVIK T200-XM101DE-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539551
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DE-7/8B145
rubix:
320A1448
manufacturer :
6539551
ean:
26539551
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM101DE-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539551
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.33
excl. VAT
/
Each
£
114.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E5501.1/4 5976457
GUHRING 00830 026.007 MACHINE TAPS 9008300260070
GUHRING 02865 002.184 MACHINE TAPS 9028650021840
DORMER EX00TINM4 TAP M4 X 0.70 MM 6196729
SANDVIK T200-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6634992
SANDVIK T300-XM101DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6635143
WALTERPROT 203115-M6 HAND- AND MACHINE TAPS HSS/-E 5076138
GUHRING 00059 004.000 MACHINE TAPS 9000590040000
SANDVIK T200-XM101AE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6967128
WALTERPROT E2031446-M8 MACHINE TAPS HSS-E INTERNAL COOLING 5603132
DORMER E501M10NO2 TAP M10 X 1.50 MM 5977066
SANDVIK T300-PM101DB-M18X150P1PM COROTAP 8056252
DOR HSS TIN TAP 3/8NO3
SANDVIK T200-XM101DA-M10 C150 6634981
DORMER E513M5X.75NO2 TAP M5 X 0.75 MM 5977231