References
Walter Prototyp:7051770-M5
Rubix:275A6853
Manufacturer :5200683
EAN:4042446157098

Technical specifications
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : WALTER 7051770-M5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200683
For long-chipping materials
HSS-E machine tap 7051770-M5
Technical specifications
Attributes
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Angle of helix | 40 ° |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | m5x0,8 |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- Usually arrives within 14 working days