Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 190 mm |
Body material | hss-e / pm |
Angle of helix | 0 ° |
---|---|
Total length | 190 mm |
Body material | hss-e / pm |
Type | american blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 47.803 mm |
Tail diameter | 36 mm |
Square drive adapter | 29 mm |
Coating | ticn |
Threading (inch) | g 1-1/2 in - 11 |
No. of threads per inch | 11 |
Usually arrives within 14 working days