G(BSP) Machine Tap Spiral Point
Threading diameter | 8.8 mm |
---|---|
Input | 7 |
Total length | 90 mm |
Threading diameter | 8.8 mm |
---|---|
Input | 7 |
Total length | 90 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | British through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 7 mm |
Square drive adapter | 5.5 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days