WALTERPROT 21361-M4X0.5 HAND- AND MACHINE TAPS HSS/-E 5077427
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:21361-M4X0.5
Rubix:357A4014
Manufacturer :5077427
EAN:4042446019235

Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 21361-M4X0.5 HAND- AND MACHINE TAPS HSS/-E 5077427
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 2.1 mm |
Show UNSPSC/ECL@SS
£ 44.65 excl. VAT
/ Each
£ 53.58 incl. VAT
- Usually arrives within 14 working days