WALTER E23314-UNF10 HAND- AND MACHINE TAPS HSS/-E 5603200
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E23314-UNF10
Rubix:275A9877
Manufacturer :5603200
EAN:4042446189310

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTER E23314-UNF10 HAND- AND MACHINE TAPS HSS/-E 5603200
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | unf #10 - 32 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 44.77 excl. VAT
/ Each
£ 53.72 incl. VAT
- Usually arrives within 14 working days