Straight Flute Tap
Total length | 170 mm |
---|---|
Body material | hss |
Type | british blind bores and through-bores |
Total length | 170 mm |
---|---|
Body material | hss |
Type | british blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Coating | p0 bright |
Threading (inch) | 1-1/2 in bsf |
Usually arrives within 14 working days